




€28.32/ pieceexcl. VAT
€34.27incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 10B-1 |
Series | Sprocket FB |
Type | BS 10B-1 |
Number of teeth | 17 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 86.39 mm |
Outer Diameter | 93.3 mm |
Pilot bore | 38 mm |
With bore hole | 38H7++ |
Hub diameter | 60 mm |
Total width | 30 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 0.6 kg |
Dp | 86.39 mm |
B1 | 9.1 mm |
D1 | 38 mm |
A | 30 mm |
De | 93.3 mm |