




€35.94/ pieceexcl. VAT
€43.49incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 08B-3 |
Series | Sprocket TL |
Type | BS 08B-3 |
Number of teeth | 21 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 85.21 mm |
Outer Diameter | 90.6 mm |
Taper Lock | 1615 |
Hub diameter | 70 mm |
Total width | 38 mm |
Tooth width Simplex | 7 mm |
Tooth width Triplex | 34.9 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.65 kg |
Dp | 85.21 mm |
B1 | 34.9 mm |
A | 38 mm |
De | 90.6 mm |