




€317.70/ pieceexcl. VAT
€384.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 08B-1 |
Series | Sprocket PB |
Type | BS 08B-1 |
Number of teeth | 95 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 384.11 mm |
Outer Diameter | 390.7 mm |
Pilot bore | 25 mm |
Hub diameter | 108 mm |
Total width | 42 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 8.56 kg |
Dp | 384.11 mm |
B1 | 7.2 mm |
D1 | 25 mm |
A | 42 mm |
De | 390.7 mm |