




€26.22/ pieceexcl. VAT
€31.73incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 08B-1 |
Series | Sprocket FB |
Type | BS 08B-1 |
Number of teeth | 23 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 93.27 mm |
Outer Diameter | 98.1 mm |
Pilot bore | 19 mm |
With bore hole | 19H7++ |
Hub diameter | 65 mm |
Total width | 28 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 0.86 kg |
Dp | 93.27 mm |
B1 | 7.2 mm |
D1 | 19 mm |
A | 28 mm |
De | 98.1 mm |