




€15.48/ pieceexcl. VAT
€18.73incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 08B-1 |
Series | Sprocket FB |
Type | BS 08B-1 |
Number of teeth | 14 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 57.07 mm |
Outer Diameter | 61.9 mm |
Pilot bore | 12 mm |
With bore hole | 12H7++ |
Hub diameter | 37 mm |
Total width | 28 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 0.32 kg |
Dp | 57.07 mm |
B1 | 7.2 mm |
D1 | 12 mm |
A | 28 mm |
De | 61.9 mm |