




€14.76/ pieceexcl. VAT
€17.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 06B-3 |
Series | Sprocket TL |
Type | BS 06B-3 |
Number of teeth | 17 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 51.83 mm |
Outer Diameter | 55.5 mm |
Taper Lock | 1008 |
Total width | 25.6 mm |
Tooth width Simplex | 5.2 mm |
Tooth width Triplex | 25.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.15 kg |
Dp | 51.83 mm |
B1 | 25.6 mm |
A | 25.6 mm |
De | 55.5 mm |