




€123.90/ pieceexcl. VAT
€149.92incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 06B-2 |
Series | Sprocket TL |
Type | BS 06B-2 |
Number of teeth | 76 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 230.49 mm |
Outer Diameter | 235.1 mm |
Taper Lock | 1610 |
Hub diameter | 92 mm |
Total width | 25 mm |
Tooth width Simplex | 5.2 mm |
Tooth width Duplex | 15.4 mm |
Material | Grey cast iron |
Norm | DIN 8187 |
Weight | 2.19 kg |
Dp | 230.49 mm |
B1 | 15.4 mm |
A | 25 mm |
De | 235.1 mm |