




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 06B-1 |
Series | Sprocket FB |
Type | BS 06B-1 |
Number of teeth | 10 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 30.82 mm |
Outer Diameter | 34.5 mm |
Pilot bore | 12 mm |
With bore hole | 12H7++ |
Hub diameter | 26 mm |
Total width | 20 mm |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 0.07 kg |
Dp | 30.82 mm |
B1 | 5.3 mm |
D1 | 12 mm |
A | 20 mm |
De | 34.5 mm |