




€2,416.00/ pieceexcl. VAT
€2,923.36incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 300 |
Flange compression stage (PN) | 10 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking and batch number |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |
With boltholes | Yes |
Diameter bolt circle | 400 mm |
A | 378 mm |
B | 324 mm |
C | 400 mm |
D | 22 mm |
E | 75 mm |
T | 15 mm |