




1.010,00 €/ pieceexcl. VAT
1.222,10 €incl. VAT
Estimated delivery date - 15.04.2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 32 |
Flange compression stage (PN) | 10/40 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking and batch number |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |
With boltholes | Yes |
Diameter bolt circle | 100 mm |
A | 82 mm |
B | 43 mm |
C | 100 mm |
D | 18 mm |
E | 40 mm |
T | 5 mm |