




€479.50/ pieceexcl. VAT
€580.20incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal diameter (ASME) | 1" in |
Flange pressure class (ASME) | 600 lb |
Material | Steel |
Material quality | P265-GH |
With boltholes | No |
A | 70 mm |
B | 27 mm |
C | 89 mm |
E | 42 mm |
T | 7 mm |
Handle marking | Size, pressure class, material, thickness, marking and batch number |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |