




€1,255.00/ pieceexcl. VAT
€1,518.55incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal diameter (ASME) | 8" in |
Flange pressure class (ASME) | 300 lb |
Material | Steel |
Material quality | P265-GH |
With boltholes | Yes |
Diameter bolt circle | 330 mm |
A | 305 mm |
B | 216 mm |
C | 330 mm |
D | 26 mm |
E | 138 mm |
T | 23 mm |
Handle marking | Size, pressure class, material, thickness, marking and batch number |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |