




€909.00/ pieceexcl. VAT
€1,099.89incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal diameter (ASME) | 6" in |
Flange pressure class (ASME) | 150 lb |
Material | Steel |
Material quality | P265-GH |
With boltholes | Yes |
Diameter bolt circle | 241.3 mm |
A | 219 mm |
B | 157 mm |
C | 241 mm |
D | 22 mm |
E | 148 mm |
T | 12 mm |
Handle marking | Size, pressure class, material, thickness, marking and batch number |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |