




€671.50/ pieceexcl. VAT
€812.52incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal diameter (ASME) | 3" in |
Flange pressure class (ASME) | 150 lb |
Material | Steel |
Material quality | P265-GH |
With boltholes | Yes |
Diameter bolt circle | 152.4 mm |
A | 133 mm |
B | 81 mm |
C | 152 mm |
D | 20 mm |
E | 86 mm |
T | 8 mm |
Handle marking | Size, pressure class, material, thickness, marking and batch number |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |