

€267.75/ meterexcl. VAT
€323.98incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PVC 80 |
Type | MIPOLAM |
Material | PVC |
Thickness | 5 mm |
Length | 8000 mm |
Width | 1500 mm |
Max. pressure | 10 bar |
Hardness | 80 |
Colour | Yellow |
Tensile strength ISO | ≥16 MPa |
Temperature range | from -15 to 50 °C |
Density | 1.22 g/cm³ |
Elongation at break ISO | ≥340 % |
€174.00/ meterexcl. VAT
€210.54incl. VAT
20 In stock - Estimated delivery date 10/11/2026