

€106.35/ meterexcl. VAT
€128.68incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PVC 80 |
Type | MIPOLAM |
Material | PVC |
Thickness | 2 mm |
Length | 20000 mm |
Width | 1500 mm |
Max. pressure | 10 bar |
Hardness | 80 |
Colour | Yellow |
Tensile strength ISO | ≥16 MPa |
Temperature range | from -15 to 50 °C |
Density | 1.22 g/cm³ |
Elongation at break ISO | ≥340 % |
€69.10/ meterexcl. VAT
€83.61incl. VAT
18.824 In stock - Estimated delivery date 10/11/2026