

€5,135.70/ pieceexcl. VAT
€6,214.20incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NR 60 |
Type | MINES |
Material | NR |
Thickness | 10 mm |
Length | 10000 mm |
Width | 1500 mm |
Max. pressure | 10 bar |
Hardness | 60 |
Colour | Black |
Compression set ISO | ≤35 % |
Tensile strength ISO | ≥16 MPa |
Temperature range | from -40 to 85 °C |
Density | 1.14 g/cm³ |
Elongation at break ISO | ≥450 % |