

104,61 €/ meterexcl. VAT
126,58 €incl. VAT
96 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NBR 70 |
Type | SUPERBA |
Material | NBR |
Thickness | 2 mm |
Length | 20000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 70 |
Colour | Black |
Compression set ISO | ≤40 % |
Tensile strength ISO | ≥10 MPa |
Temperature range | from -20 to 80 °C |
Density | 1.49 g/cm³ |
Elongation at break ISO | ≥330 % |