

€125.44/ meterexcl. VAT
€151.78incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NBR 65 |
Type | OIL |
Material | NBR/SBR |
Thickness | 3 mm |
Length | 10000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 65 |
Colour | Black |
Compression set ISO | ≤40 % |
Tensile strength ISO | ≥5 MPa |
Temperature range | from -20 to 90 °C |
Density | 1.35 g/cm³ |
Elongation at break ISO | ≥200 % |