

€138.32/ meterexcl. VAT
€167.37incl. VAT
10 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NBR 65 |
Type | OIL |
Material | NBR |
Thickness | 3 mm |
Length | 10000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 65 |
Insert material | Nylon |
Colour | Black |
Number of inserts | 1 |
Compression set ISO | ≤40 % |
Tensile strength ISO | ≥5 MPa |
Surface finish | 2 smooth sides |
Temperature range | from -10 to 70 °C |
Density | 1.35 g/cm³ |
Elongation at break ISO | ≥300 % |