

€254.80/ meterexcl. VAT
€308.31incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NBR 60 |
Type | ORION |
Material | NBR |
Thickness | 2 mm |
Length | 10000 mm |
Width | 1200 mm |
Max. pressure | 10 bar |
Hardness | 60 |
Colour | White |
Number of inserts | 1 |
Compression set ISO | ≤35 % |
Tensile strength ISO | ≥11 MPa |
Temperature range | from -30 to 100 °C |
Density | 1.39 g/cm³ |
Elongation at break ISO | ≥500 % |