

€387.52/ meterexcl. VAT
€468.90incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | EPDM 50 |
Compound | 131307 |
Material | EPDM |
Thickness | 6 mm |
Length | 10000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 50 |
Colour | Black |
Compression set ISO | ≤45 % |
Tensile strength ISO | ≥8 MPa |
Surface finish | 2 smooth sides |
Temperature range | from -40 to 100 °C |
Density | 1.04 g/cm³ |
Elongation at break ISO | ≥500 % |