

€132.16/ meterexcl. VAT
€159.91incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | CR/SBR 65 |
Type | NEOPRENE 642RV |
Compound | 131203 |
Material | CR/SBR |
Thickness | 4 mm |
Length | 10000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 65 |
Colour | Black |
Compression set ISO | ≤40 % |
Tensile strength ISO | ≥6 MPa |
Surface finish | 2 smooth sides |
Temperature range | from -30 to 70 °C |
Density | 1.4 g/cm³ |
Elongation at break ISO | ≥200 % |