

€6.25/ meterexcl. VAT
€7.56incl. VAT
Sold per: 0.001Min. order: 0.001
215 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
100+ | €4.69 | 25.00% |
200+ | €4.06 | 35.00% |
500+ | €3.44 | 45.00% |
1000+ | €3.13 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 65 |
Colour | Black |
Temperature range | from -35 to 120 °C |
Width | 20 mm |
Roll length | 100 m |