

€17.40/ meterexcl. VAT
€21.05incl. VAT
Sold per: 0.001Min. order: 0.001
28 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.40 | - |
25+ | €15.66 | 10.00% |
50+ | €13.92 | 20.00% |
125+ | €12.18 | 30.00% |
250+ | €11.31 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Clamping profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 23 mm |
Width | 18 mm |
Roll length | 25 m |
€5.90/ meterexcl. VAT
€7.14incl. VAT
Sold per: 0.001Min. order: 0.001
936.37 In stock - Estimated delivery date 06/11/2026