

€3.19/ pieceexcl. VAT
€3.86incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NBR 70 |
Type | SUPERBA |
Norm | EN 1514-1 IBC |
Number of inserts | 0 |
Nominal diameter | DN100 |
Flange pressure stage | PN10/16 |
Outer Diameter | 162 mm |
Inner Diameter | 115 mm |
Thickness | 3 mm |
Flange standard | EN 1092-1 RF |
Material | NBR |
Hardness (Sh A) | 70 |
Colour | Black |
Temperature range | from -20 to 80 °C |
Max. pressure | 10 bar |
Density | 1.49 g/cm³ |