

€0.75/ pieceexcl. VAT
€0.91incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NBR 70 |
Type | SUPERBA |
Norm | ASME B16.21 |
Nominal diameter | 1/2" |
Flange pressure stage | 300/600lbs |
Outer Diameter | 54 mm |
Inner Diameter | 21 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Material | NBR |
Hardness (Sh A) | 70 |
Colour | Black |
Temperature range | from -20 to 80 °C |
Max. pressure | 10 bar |
Density | 1.49 g/cm³ |