

€9.95/ pieceexcl. VAT
€12.04incl. VAT
57 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | FKM/FPM 75 |
Norm | ASME B16.21 |
Number of inserts | 0 |
Nominal diameter | 2" |
Flange pressure stage | 150lbs |
Outer Diameter | 105 mm |
Inner Diameter | 60 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Material | FKM (FPM) |
Hardness (Sh A) | 75 |
Colour | Black |
Temperature range | from -30 to 200 °C |
Max. pressure | 10 bar |
Density | 1.92 g/cm³ |