

€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | EPDM 70 |
Norm | ASME B16.21 |
Number of inserts | 0 |
Nominal diameter | 2" |
Flange pressure stage | 150lbs |
Outer Diameter | 105 mm |
Inner Diameter | 60 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Material | EPDM |
Hardness (Sh A) | 70 |
Colour | Black |
Temperature range | from -30 to 130 °C |
Max. pressure | 10 bar |
Density | 1.18 g/cm³ |