

€14.32/ meterexcl. VAT
€17.33incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.90 | - |
50+ | €14.32 | 20.00% |
100+ | €12.53 | 30.00% |
250+ | €10.74 | 40.00% |
500+ | €9.85 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | PVC |
Colour | Black |
Temperature range | from -20 to 70 °C |
Suitable for plate thickness | 2 - 5 |
Roll length | 50 m |