

€16.10/ meterexcl. VAT
€19.48incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 18/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.10 | - |
50+ | €12.88 | 20.00% |
100+ | €11.27 | 30.00% |
250+ | €9.66 | 40.00% |
500+ | €8.86 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | PVC |
Colour | Black |
Temperature range | from -20 to 70 °C |
Suitable for plate thickness | 1 - 2,5 |
Roll length | 50 m |