

€7.60/ meterexcl. VAT
€9.20incl. VAT
Sold per: 0.001Min. order: 0.001
6490 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.60 | - |
100+ | €5.70 | 25.00% |
200+ | €4.94 | 35.00% |
500+ | €4.18 | 45.00% |
1000+ | €3.80 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | PVC |
Colour | Grey |
Temperature range | from -20 to 70 °C |
Suitable for plate thickness | 1 - 2 |
Roll length | 100 m |