

€9.23/ meterexcl. VAT
€11.17incl. VAT
Sold per: 0.001Min. order: 0.001
356.2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.23 | - |
50+ | €7.38 | 20.00% |
100+ | €6.46 | 30.00% |
250+ | €5.54 | 40.00% |
500+ | €5.07 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Edging profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Suitable for plate thickness | 1.5 - 3 |
Roll length | 50 m |