
€4.45/ pieceexcl. VAT
€5.38incl. VAT
120 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.45 | - |
20+ | €3.34 | 25.00% |
50+ | €2.67 | 40.00% |
100+ | €2.45 | 45.00% |
250+ | €2.23 | 50.00% |
500+ | €1.78 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 70 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 17 mm |
H | 17 mm |
Thread Size | M 16 |
G | M 16 |
Thread Length | 18 |
L | 18 |