
€14.00/ pieceexcl. VAT
€16.94incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.00 | - |
20+ | €10.50 | 25.00% |
50+ | €8.40 | 40.00% |
100+ | €7.70 | 45.00% |
250+ | €7.00 | 50.00% |
500+ | €5.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 75 mm |
D | 75 mm |
Outside height | 89 mm |
H | 89 mm |
Thread Size | M 12 |
Thread Length | 30 |
L | 30 |