
€16.00/ pieceexcl. VAT
€19.36incl. VAT
699 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.00 | - |
20+ | €12.00 | 25.00% |
50+ | €9.60 | 40.00% |
100+ | €8.80 | 45.00% |
250+ | €8.00 | 50.00% |
500+ | €6.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 58 mm |
H | 58 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 20 |
L | 20 |