
€7.10/ pieceexcl. VAT
€8.59incl. VAT
13 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.10 | - |
20+ | €5.33 | 25.00% |
50+ | €4.26 | 40.00% |
100+ | €3.91 | 45.00% |
250+ | €3.55 | 50.00% |
500+ | €2.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 32 mm |
D | 32 mm |
Outside height | 36 mm |
H | 36 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 20.5 |
L | 20.5 |