




€12.10/ pieceexcl. VAT
€14.64incl. VAT
242 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.10 | - |
20+ | €9.07 | 25.00% |
50+ | €7.26 | 40.00% |
100+ | €6.66 | 45.00% |
250+ | €6.05 | 50.00% |
500+ | €4.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 39 mm |
H | 39 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 28 |
L | 28 |