




€4.55/ pieceexcl. VAT
€5.51incl. VAT
47 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.55 | - |
20+ | €3.41 | 25.00% |
50+ | €2.73 | 40.00% |
100+ | €2.50 | 45.00% |
250+ | €2.28 | 50.00% |
500+ | €1.82 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 20 mm |
H | 20 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 25 |
L | 25 |