




€3.17/ pieceexcl. VAT
€3.84incl. VAT
198 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.17 | - |
20+ | €2.38 | 25.00% |
50+ | €1.90 | 40.00% |
100+ | €1.74 | 45.00% |
250+ | €1.59 | 50.00% |
500+ | €1.27 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 19 |
L | 19 |