




€3.03/ pieceexcl. VAT
€3.67incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.03 | - |
20+ | €2.27 | 25.00% |
50+ | €1.82 | 40.00% |
100+ | €1.67 | 45.00% |
250+ | €1.52 | 50.00% |
500+ | €1.21 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 16 mm |
D | 16 mm |
Outside height | 25 mm |
H | 25 mm |
Thread Size | M5 |
G | M5 |
Thread Length | 12 |
L | 12 |