




€3.87/ pieceexcl. VAT
€4.68incl. VAT
243 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.87 | - |
20+ | €2.90 | 25.00% |
50+ | €2.32 | 40.00% |
100+ | €2.13 | 45.00% |
250+ | €1.94 | 50.00% |
500+ | €1.55 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 12.5 mm |
D | 12.5 mm |
Outside height | 13.5 mm |
H | 13.5 mm |
Thread Size | M5 |
G | M5 |
Thread Length | 10 |
L | 10 |