




€2.66/ pieceexcl. VAT
€3.22incl. VAT
946 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.66 | - |
20+ | €2.00 | 25.00% |
50+ | €1.60 | 40.00% |
100+ | €1.46 | 45.00% |
250+ | €1.33 | 50.00% |
500+ | €1.06 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 12.5 mm |
D | 12.5 mm |
Outside height | 10 mm |
H | 10 mm |
Thread Size | M5 |
G | M5 |
Thread Length | 10 |
L | 10 |