ERIKS

ERIKS Round cord silicone foam rubber FDA white Ø8mm L=25m

  • ERIKS:12215147
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 04/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Product
Round profile
Material rubber
Sponge rubber
Self-adhesive
No
Material
VMQ
Colour
White
Temperature range
from -55 to 200 °C
Roll length
25 m
D
8 mm