

€9.55/ meterexcl. VAT
€11.56incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.55 | - |
100+ | €7.16 | 25.00% |
100.01+ | €9.55 | - |
200+ | €6.21 | 35.00% |
200.01+ | €9.55 | - |
300+ | €6.21 | 35.00% |
300.01+ | €9.55 | - |
400+ | €6.21 | 35.00% |
400.01+ | €9.55 | - |
500+ | €5.25 | 45.00% |
500.01+ | €9.55 | - |
600+ | €5.25 | 45.00% |
600.01+ | €9.55 | - |
700+ | €5.25 | 45.00% |
700.01+ | €9.55 | - |
800+ | €5.25 | 45.00% |
800.01+ | €9.55 | - |
900+ | €5.25 | 45.00% |
900.01+ | €9.55 | - |
1000+ | €4.78 | 50.00% |
1000.01+ | €9.55 | - |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | VMQ |
Colour | White |
Temperature range | from -55 to 200 °C |
Roll length | 25 m |
D | 6 mm |