

€51.39/ meterexcl. VAT
€62.18incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.10 | - |
25+ | €51.39 | 10.00% |
25.01+ | €57.10 | - |
50+ | €45.68 | 20.00% |
50.01+ | €57.10 | - |
75+ | €45.68 | 20.00% |
75.01+ | €57.10 | - |
100+ | €45.68 | 20.00% |
100.01+ | €57.10 | - |
125+ | €39.97 | 30.00% |
125.01+ | €57.10 | - |
150+ | €39.97 | 30.00% |
150.01+ | €57.10 | - |
175+ | €39.97 | 30.00% |
175.01+ | €57.10 | - |
200+ | €39.97 | 30.00% |
200.01+ | €57.10 | - |
225+ | €39.97 | 30.00% |
225.01+ | €57.10 | - |
250+ | €37.12 | 35.00% |
250.01+ | €57.10 | - |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | VMQ |
Colour | White |
Temperature range | from -55 to 200 °C |
Roll length | 25 m |
D | 25 mm |