

€15.60/ meterexcl. VAT
€18.88incl. VAT
Sold per: 0.001Min. order: 0.001
630 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.60 | - |
25+ | €14.04 | 10.00% |
25.01+ | €15.60 | - |
50+ | €12.48 | 20.00% |
50.01+ | €15.60 | - |
75+ | €12.48 | 20.00% |
75.01+ | €15.60 | - |
100+ | €12.48 | 20.00% |
100.01+ | €15.60 | - |
125+ | €10.92 | 30.00% |
125.01+ | €15.60 | - |
150+ | €10.92 | 30.00% |
150.01+ | €15.60 | - |
175+ | €10.92 | 30.00% |
175.01+ | €15.60 | - |
200+ | €10.92 | 30.00% |
200.01+ | €15.60 | - |
225+ | €10.92 | 30.00% |
225.01+ | €15.60 | - |
250+ | €10.14 | 35.00% |
250.01+ | €15.60 | - |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | VMQ |
Colour | White |
Temperature range | from -50 to 200 °C |
Roll length | 25 m |
D | 15 mm |