

€67.00/ meterexcl. VAT
€81.07incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |
D | 10 mm |