

€436.00/ pieceexcl. VAT
€527.56incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 200 |
Flange compression stage (PN) | 25 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPACER' and batch number |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |
With boltholes | No |
Diameter bolt circle | 310 mm |
Type of Handle | Type 2 |
Weight | 4.1 kg |
A | 284 mm |
C | 168 mm |
D | 26 mm |
E | 75 mm |
T | 17 mm |