

€890.50/ pieceexcl. VAT
€1,077.51incl. VAT
Estimated delivery date - 03/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal bore in DN | 500 |
Flange compression stage (PN) | 10 |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPACER' and batch number |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |
With boltholes | No |
Diameter bolt circle | 620 mm |
Type of Handle | Type 3a |
Weight | 13.8 kg |
A | 594 mm |
C | 223 mm |
D | 26 mm |
E | 75 mm |
T | 22 mm |